Motion
7010307677 3M LAPPING FILM 863X, 0.02 MICRON SHEET, 6 IN X 6 IN, 50/INNER,

3M
7010307677 3M LAPPING FILM 863X, 0.02 MICRON SHEET, 6 IN X 6 IN, 50/INNER,

3M™ Lapping Film 863X, 0.02 Micron Sheet, 6 in x 6 in, 50/Inner, 500/Case
Mi Item #09463128
MFR #7010307677 3M LAPPING FILM 863X, 0.02 MICRON SHEET, 6 IN X 6 IN, 50/INNER,
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307677 3M LAPPING FILM 863X, 0.02 MICRON SHEET, 6 IN X 6 IN, 50/INNER,

3M™ Lapping Film 863X, 0.02 Micron Sheet, 6 in x 6 in, 50/Inner, 500/Case
Mi Item #09463128
MFR #7010307677 3M LAPPING FILM 863X, 0.02 MICRON SHEET, 6 IN X 6 IN, 50/INNER,

Mfr description
7010307677 3M LAPPING FILM 863X, 0.02
  • For industrial/occupational use only. Not for consumer sale or use.
  • High Yield, increased throughput
  • Consistent protrusion values
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    6 in
  • Weight
    0.009 lb

Details

  • Abrasive Material
    Silicon Dioxide
  • Color
    Transparent
  • Manufacturer Upc Number
    00051111562369
  • UPC_NO
    00051111562369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)