Motion
7100181744 3M LAPPING FILM 863X, 0.02 MICRON DISC, 4.125 IN X NH, 4000/CASE

3M
7100181744 3M LAPPING FILM 863X, 0.02 MICRON DISC, 4.125 IN X NH, 4000/CASE

Transparent Color
Mi Item #09463129
MFR #7100181744 3M LAPPING FILM 863X, 0.02 MICRON DISC, 4.125 IN X NH, 4000/CASE
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100181744 3M LAPPING FILM 863X, 0.02 MICRON DISC, 4.125 IN X NH, 4000/CASE

Transparent Color
Mi Item #09463129
MFR #7100181744 3M LAPPING FILM 863X, 0.02 MICRON DISC, 4.125 IN X NH, 4000/CASE

Mfr description
7100181744 3M LAPPING FILM 863X, 0.02
  • For industrial/occupational use only. Not for consumer sale or use.
  • High Yield, increased throughput
  • Consistent protrusion values
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Overall Diameter
    4.125 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051111700945
  • UPC_NO
    00051111700945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)