Motion
3M863X

3M
3M863X

Sanding Disc - 5 in Disc Diameter, Silicon Dioxide Abrasive Material, Polyester Film Backing Material, White Color
Mi Item #09463130
MFR #3M863X
Price$4.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M863X

Sanding Disc - 5 in Disc Diameter, Silicon Dioxide Abrasive Material, Polyester Film Backing Material, White Color
Mi Item #09463130
MFR #3M863X

Mfr description
7100166861 3M LAPPING FILM 863X,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High Yield, increased throughput
  • Consistent protrusion values
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.81/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    4.3 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Silicon Dioxide
  • Backing Material
    Polyester Film
  • Color
    White
  • Disc Attachment Type
    Plain Back
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7000044736
  • Manufacturer Upc Number
    00051128847763
  • Material Application
    Ceramic, Glass, High-hardness Metal, Metal, Plastic, Silicon Carbide
  • UPC_NO
    00051128847763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)