Motion
3M863XW

3M
3M863XW

Sanding Disc - 5 in Disc Diameter, Silicon Dioxide Abrasive Material, Polyester Film Backing Material, White Color
Mi Item #09463135
MFR #3M863XW
Price$2,285.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M863XW

Sanding Disc - 5 in Disc Diameter, Silicon Dioxide Abrasive Material, Polyester Film Backing Material, White Color
Mi Item #09463135
MFR #3M863XW

Mfr description
7000044798 3M LAPPING FILM 863XW,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High Yield, increased throughput
  • Consistent protrusion values
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,285.72/each

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    5 in
  • Overall Length
    600 ft
  • Overall Width
    1.1875 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Silicon Dioxide
  • Application
    Final step in polishing fiber optic connectors, Polishing
  • Backing Material
    Polyester Film
  • Color
    White
  • Disc Attachment Type
    Plain Back
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7000044798
  • Manufacturer Upc Number
    00051141417127
  • Material Application
    Ceramic singlemode or multimode fiber optic connectors
  • UPC_NO
    00051141417127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)