Motion
3M865X

3M
3M865X

Sanding Disc - 4-1/8 in Disc Diameter, Silicon Dioxide Abrasive Material, Polyester Film Backing Material, 2 Grit, Transparent Color
Mi Item #09463137
MFR #3M865X
Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M865X

Sanding Disc - 4-1/8 in Disc Diameter, Silicon Dioxide Abrasive Material, Polyester Film Backing Material, 2 Grit, Transparent Color
Mi Item #09463137
MFR #3M865X

Mfr description
7010299763 3M LAPPING FILM 865X,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High Yield, increased throughput
  • Consistent protrusion values
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.33/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/8 in
  • Overall Diameter
    4.125 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Silicon Dioxide
  • Application
    Lapping, Polishing
  • Backing Material
    Polyester Film
  • Color
    Transparent
  • Disc Attachment Type
    Plain Back
  • Grit Number
    2
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010299763
  • Manufacturer Upc Number
    00051111900192
  • Material Application
    Fiber Optic Connectors
  • UPC_NO
    00051111900192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)