Specifications
Details
- ColorBlack
- Manufacturer Upc Number00076308143459
- UPC_NO00076308143459
Overview
Mfr description
7010367954 3M MARINE ADHESIVE SEALANT
- For industrial/occupational use only. Not for consumer sale or use.
- High performance, medium strength bonding allows for disassembly
- Excellent UV resistance
- Color stable sealing
- Above and below the water line applications
- 15-20 minute skin time helps keep jobs moving quickly
- Medium strength - can be removed if rework or repair is necessary
- Paintable immediately after application