Motion
7000031716 3M 4.5" DYNA-COUPLER 4001 4001

3M
7000031716 3M 4.5" DYNA-COUPLER 4001 4001

3M™ 4.5" Dyna-Coupler 4001, 1/Case
MI ITEM #09463223
MFR #7000031716 3M 4.5" DYNA-COUPLER 4001 4001
List Price$1,784.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031716 3M 4.5" DYNA-COUPLER 4001 4001

3M™ 4.5" Dyna-Coupler 4001, 1/Case
MI ITEM #09463223
MFR #7000031716 3M 4.5" DYNA-COUPLER 4001 4001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,784.01/each for your price

Overview

Mfr description
7000031716 3M 4.5" DYNA-COUPLER 4001
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows coupling of RF trace tone to large diameter pipes, bundle cables and more
  • Helps in locating underground facilities
  • Water-resistant construction is capable of withstanding short-time immersion
  • Operates at a temperature range of -4 to 122 °F (-20 to 50 °C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00051115260124
  • Weight
    1.767 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text