Motion
7100150661 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 24 IN X 60 YD, 6.7

3M
7100150661 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 24 IN X 60 YD, 6.7

Masking & Painters Tape - 60 yd Long, 24 in Wide, Green
Mi Item #09463232
MFR #7100150661 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 24 IN X 60 YD, 6.7
Price$336.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100150661 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 24 IN X 60 YD, 6.7

Masking & Painters Tape - 60 yd Long, 24 in Wide, Green
Mi Item #09463232
MFR #7100150661 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 24 IN X 60 YD, 6.7

Mfr description
7100150661 3M HIGH PERFORMANCE GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.24/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    13.117 lb
  • Width
    24 in

Details

  • Adhesive Material
    Rubber
  • Application
    - Painting & Depainting - Paint Preparation Masking - Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051138964061
  • UPC_NO
    00051138964061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)