Motion
7100177994 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 1 IN X 60 YD, 48 P

3M
7100177994 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 1 IN X 60 YD, 48 P

3M™ High Performance Green Masking Tape 401+, 1 in x 60 yd, 48 per case
Mi Item #09463234
MFR #7100177994 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 1 IN X 60 YD, 48 P
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100177994 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 1 IN X 60 YD, 48 P

3M™ High Performance Green Masking Tape 401+, 1 in x 60 yd, 48 per case
Mi Item #09463234
MFR #7100177994 3M HIGH PERFORMANCE GREEN MASKING TAPE 401+, 1 IN X 60 YD, 48 P

Mfr description
7100177994 3M HIGH PERFORMANCE GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.62/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.469 lb
  • Width
    1 in

Details

  • Application
    - Painting & Depainting - Paint Preparation Masking - Masking for Painting
  • Color
    Green
  • UPC_NO
    00638060147962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)