Motion
401+

3M
401+

Masking & Painter Tape - 60 yd Long, 0.5000 in Wide, Green
Mi Item #09463235
MFR #401+
Price$84.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
401+

Masking & Painter Tape - 60 yd Long, 0.5000 in Wide, Green
Mi Item #09463235
MFR #401+

Mfr description
7100178907 3M HIGH PERFORMANCE GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.05/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    2.628 lb
  • Width
    0.5000 in

Details

  • Application
    - Painting & Depainting - Masking for Painting - Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00638060147979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)