1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010336421 SCOTCH FOAM MOUNTING TAPE 4013-CFT, 1/2 IN (1.27 CM)
Scotch® Foam Mounting Tape 4013-CFT, 1/2 in (1.27 cm)
MI ITEM #
09463238
MFR #
7010336421 SCOTCH FOAM MOUNTING TAPE 4013-CFT, 1/2 IN (1.27 CM)
Price
$9.09
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Foam Tape
3M 7010336421 SCOTCH FOAM MOUNTING TAPE 4013-CFT, 1/2 IN (1.27 CM)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010336421 SCOTCH FOAM MOUNTING TAPE 4013-CFT, 1/2 IN (1.27 CM)
Scotch® Foam Mounting Tape 4013-CFT, 1/2 in (1.27 cm)
MI ITEM #
09463238
MFR #
7010336421 SCOTCH FOAM MOUNTING TAPE 4013-CFT, 1/2 IN (1.27 CM)
Mfr description
7010336421 SCOTCH FOAM MOUNTING TAPE
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.09
/each
Add to Cart
Specifications
Dimensions
Length
150 in
Width
0.5 in
Details
Color
White
Features & Benefits
• For industrial/occupational use only. Not for consumer sale or use.
ManufacturerName (description attribute)
3M
Product Type
Single Sided Foam Tape
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items