Motion
7010334404 3M DOUBLE COATED URETHANE FOAM TAPE 4016, OFF WHITE, 1 IN X 36

3M
7010334404 3M DOUBLE COATED URETHANE FOAM TAPE 4016, OFF WHITE, 1 IN X 36

3M™ Double Coated Urethane Foam Tape 4016, Off White, 1 in x 36 yd, 62 mil, Retail Pack, 9 rolls per case
MI ITEM #09463240
MFR #7010334404 3M DOUBLE COATED URETHANE FOAM TAPE 4016, OFF WHITE, 1 IN X 36
Price$183.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334404 3M DOUBLE COATED URETHANE FOAM TAPE 4016, OFF WHITE, 1 IN X 36

3M™ Double Coated Urethane Foam Tape 4016, Off White, 1 in x 36 yd, 62 mil, Retail Pack, 9 rolls per case
MI ITEM #09463240
MFR #7010334404 3M DOUBLE COATED URETHANE FOAM TAPE 4016, OFF WHITE, 1 IN X 36

Mfr description
7010334404 3M DOUBLE COATED URETHANE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.78/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    1 in

Details

  • Color
    White
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier• High shear adhesive with high temperature resistance• Durable foam is ideal for interior mounting applications• Ideal for bonding, attaching, and mounting• The foam dampens and prevents vibration
  • Manufacturer Upc Number
    00021200403538
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)