Motion
4016

3M
4016

3M Double Coated Urethane Foam Tape 4016, Off-Whi
Mi Item #09463242
MFR #4016
Price$89.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4016

3M Double Coated Urethane Foam Tape 4016, Off-Whi
Mi Item #09463242
MFR #4016

Mfr description
7010536040 3M DOUBLE COATED URETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.59/each

Specifications

Dimensions

  • Length
    3 yd
  • Overall Thickness
    0.0620 in, 1.60 mm
  • Shelf Life
    18 months
  • Tensile Strength
    40 lb/in2, 275 kPa
  • Width
    0.3750 in

Details

  • Adhesion Strength
    128 oz/in
  • Adhesive Material
    Rubber
  • Application
    Mounting, joining and holding
  • Backing Material
    Urethane Foam
  • Color
    Off-White
  • Density
    4 lb/ft³
  • Manufacturer Catalog Number
    4016
  • Manufacturer Stock Number
    7010536040
  • Material
    Urethane Foam
  • Max Operating Temperature
    49 °C, 120 °F
  • Min Operating Temperature
    -30 °C, -20 °F
  • Mounting Type
    Double Coated
  • Number Of Pieces
    1
  • Operating Temperature Range
    -30 to 49 °C, -20 to 120 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    Foam Tape 4016
  • Shape
    Roll
  • Standards Met
    ISO 9001
  • Type
    Double Coated Urethane Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)