Motion
4026

3M
4026

3M™ Double Coated Urethane Foam Tape 4026 Natural, 2 in x 36 yd 1/16 in, 6 per case Bulk
Mi Item #09463245
MFR #4026
Price$367.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4026

3M™ Double Coated Urethane Foam Tape 4026 Natural, 2 in x 36 yd 1/16 in, 6 per case Bulk
Mi Item #09463245
MFR #4026

Mfr description
7000125247 3M DOUBLE COATED URETHANE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.56/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0625 in, 1.60 mm
  • Shelf Life
    24 months
  • Tensile Strength
    180
  • Width
    2.0000 in, 50.79 mm

Details

  • Adhesive Material
    High Temperature Acrylic Adhesive 100
  • Application
    Interior Mirror & Fixture Attachment
  • Backing Material
    Urethane
  • Color
    White
  • Density
    18 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier• High shear adhesive with high temperature resistance• Durable foam is ideal for interior mounting applications• Ideal for bonding, attaching, and mounting• The foam dampens and prevents vibration
  • Manufacturer Catalog Number
    4026
  • Manufacturer Stock Number
    7000125247
  • Manufacturer Upc Number
    00051115119088
  • Material
    Urethane
  • Max Operating Temperature
    104 °C, 220 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    4026
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Urethane Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)