Motion
7010373669 3M DOUBLE COATED URETHANE FOAM TAPE 4032, OFF WHITE, 12 IN X 72

3M
7010373669 3M DOUBLE COATED URETHANE FOAM TAPE 4032, OFF WHITE, 12 IN X 72

3M™ Double Coated Urethane Foam Tape 4032, Off White, 12 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463249
MFR #7010373669 3M DOUBLE COATED URETHANE FOAM TAPE 4032, OFF WHITE, 12 IN X 72
Price$3,723.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373669 3M DOUBLE COATED URETHANE FOAM TAPE 4032, OFF WHITE, 12 IN X 72

3M™ Double Coated Urethane Foam Tape 4032, Off White, 12 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463249
MFR #7010373669 3M DOUBLE COATED URETHANE FOAM TAPE 4032, OFF WHITE, 12 IN X 72

Mfr description
7010373669 3M DOUBLE COATED URETHANE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,723.05/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    12 in

Details

  • Color
    White
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier• High shear adhesive with high temperature resistance• Durable foam is ideal for interior mounting applications• Ideal for bonding, attaching, and mounting• The foam dampens and prevents vibration
  • Manufacturer Upc Number
    00021200564147
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)