Motion
4052

3M
4052

3M Double Coated Urethane Foam Tape 4052, Black,
Mi Item #09463254
MFR #4052
Price$303.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4052

3M Double Coated Urethane Foam Tape 4052, Black,
Mi Item #09463254
MFR #4052

Mfr description
7010535933 3M DOUBLE COATED URETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.74/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Thickness
    0.0620 in, 1.60 mm
  • Shelf Life
    24 months
  • Tensile Strength
    240 psi, 1655 kPa
  • Width
    0.7500 in

Details

  • Adhesion Strength
    128 oz/in
  • Adhesive Material
    Acrylic
  • Application
    Mounting, joining and holding
  • Backing Material
    Urethane Foam
  • Color
    Black
  • Density
    20 lb/ft³
  • Manufacturer Catalog Number
    4052
  • Manufacturer Stock Number
    7010535933
  • Material
    Urethane Foam
  • Max Operating Temperature
    104 °C, 220 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Mounting Type
    Double Coated
  • Number Of Pieces
    1
  • Operating Temperature Range
    -30 to 104 °C, -22 to 220 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4052
  • Shape
    Roll
  • Standards Met
    ISO 9001
  • Type
    Double Coated Urethane Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)