Motion
7100067939 3M FLEXOMOUNT PLATE MOUNTING TAPE 411, GRAY, 2 IN X 36 YD

3M
7100067939 3M FLEXOMOUNT PLATE MOUNTING TAPE 411, GRAY, 2 IN X 36 YD

Flexomount™ Film Tape - Length: 36 yd, Width: 2 in, Gray
Mi Item #09463323
MFR #7100067939 3M FLEXOMOUNT PLATE MOUNTING TAPE 411, GRAY, 2 IN X 36 YD
Price$175.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100067939 3M FLEXOMOUNT PLATE MOUNTING TAPE 411, GRAY, 2 IN X 36 YD

Flexomount™ Film Tape - Length: 36 yd, Width: 2 in, Gray
Mi Item #09463323
MFR #7100067939 3M FLEXOMOUNT PLATE MOUNTING TAPE 411, GRAY, 2 IN X 36 YD

Mfr description
7100067939 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Provides uniform coverage of solids when halftone dot reproduction is not critical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.78/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    2 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Solid Vinyl
  • Color
    Gray
  • Manufacturer Upc Number
    00021200042935
  • UPC_NO
    00021200042935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)