Motion
7100030979 3M SOLAR ACRYLIC FOAM TAPE 4110, 75 MM X 33 M, 3 /CASE

3M
7100030979 3M SOLAR ACRYLIC FOAM TAPE 4110, 75 MM X 33 M, 3 /CASE

3M™ Solar Acrylic Foam Tape 4110, 75 mm x 33 m, 3 /Case
MI ITEM #09463337
MFR #7100030979 3M SOLAR ACRYLIC FOAM TAPE 4110, 75 MM X 33 M, 3 /CASE
List Price$745.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100030979 3M SOLAR ACRYLIC FOAM TAPE 4110, 75 MM X 33 M, 3 /CASE

3M™ Solar Acrylic Foam Tape 4110, 75 mm x 33 m, 3 /Case
MI ITEM #09463337
MFR #7100030979 3M SOLAR ACRYLIC FOAM TAPE 4110, 75 MM X 33 M, 3 /CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$745.57/each for your price

Overview

Mfr description
7100030979 3M SOLAR ACRYLIC FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides excellent dielectric properties when used as an insulator
  • Excellent UV resistance
  • Adheres to metals, bus wires and solar cells
  • Variety of constructions available to meet the needs of dielectric and cosmetic applications
  • Compatible with conventional/UV transparent encapsulant, providing strong, durable bonds

Specifications

  • Manufacturer Upc Number
    00051115569531
  • UPC_NO
    00051115569531
  • Overall Width
    2.953 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought