Motion
4116

3M
4116

7100171974 3M URETHANE FOAM TAPE 4116,
Mi Item #09463339
MFR #4116
Price$5,372.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4116

7100171974 3M URETHANE FOAM TAPE 4116,
Mi Item #09463339
MFR #4116

Mfr description
7100171974 3M URETHANE FOAM TAPE 4116,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,372.05/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0620 in, 1.57 mm
  • Shelf Life
    24 months
  • Tensile Strength
    1752 lbs
  • Width
    24.0000 in, 609.60 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Sealing, Window and Door Glazing
  • Backing Material
    Urethane
  • Color
    Natural
  • Density
    18 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    4116
  • Manufacturer Stock Number
    7100171974
  • Material
    Urethane
  • Max Operating Temperature
    176.7 °C, 350 °F
  • Mounting Type
    Single Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    4116
  • Shape
    Roll
  • Type
    Urethane Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)