Motion
4116

3M
4116

3M Urethane Foam Tape 4116, Natural, 1 1/2 in X 1
Mi Item #09463342
MFR #4116
Price$932.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4116

3M Urethane Foam Tape 4116, Natural, 1 1/2 in X 1
Mi Item #09463342
MFR #4116

Mfr description
7010535593 3M URETHANE FOAM TAPE 4116,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.75/each

Specifications

Dimensions

  • Length
    100 yd
  • Overall Thickness
    0.0625 in, 1.60 mm
  • Shelf Life
    24 months
  • Tensile Strength
    1752 lbs
  • Width
    1.5000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Sealing, Window and Door Glazing
  • Backing Material
    Urethane
  • Color
    Natural
  • Density
    18 lb/ft³
  • Manufacturer Catalog Number
    4116
  • Manufacturer Stock Number
    7010535593
  • Material
    Urethane
  • Max Operating Temperature
    176 °C, 350 °F
  • Mounting Type
    Single Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    4116
  • Shape
    Roll
  • Type
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)