Overview
Mfr description
7000133220 SCOTCH DETECTABLE BURIED
- For industrial/occupational use only. Not for consumer sale or use.
- Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
- APWA approved color backing is treated so they wont fade or break down when exposed to alkalis and acids.
- RoHS 2011/65/EU Compliant
Specifications
- ColorRed
- Product TypeBarricade & Flagging Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data