Motion
7100205645 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE MEGA ROLL 41

3M
7100205645 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE MEGA ROLL 41

Scotch® Extreme Mounting Tape, 1 in X 400 in, Black
Mi Item #09463353
MFR #7100205645 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE MEGA ROLL 41
Price$26.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205645 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE MEGA ROLL 41

Scotch® Extreme Mounting Tape, 1 in X 400 in, Black
Mi Item #09463353
MFR #7100205645 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE MEGA ROLL 41

Mfr description
7100205645 SCOTCH-MOUNT EXTREME
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maximum Strength
  • Our strongest tape delivers a superior, conformable bond on contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.37/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Thickness
    45 mil
  • Width
    1.0000 in

Details

  • Application
    Painted Drywall, Painted/Finished Wood, Metal, Acrylic, Smooth Stone, and Painted Concrete, Indoor or Outdoor Use
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Maximum Strength • Our strongest tape delivers a superior, conformable bond on contact • Intended for indoor and outdoor use • Holds up to 30 lb with 3M™ industrial strength adhesive To hold 1 lb use 2" To hold 30 lb use 60" • Designed For: Painted Drywall, Painted/Finished Wood, Metal, Acrylic, Smooth Stone, and Painted Concrete • Application temperature 50°F to 100°F • Easy-to-apply design with no mess or tools • Use instead of nails or screws • Ensure your surface is smooth, clean and dry for the best bond • Great for do-it-yourself projects • Made in the USA with Globally Sourced Materials • Size: 1 in x 400 in Roll • Color: Black
  • Manufacturer Upc Number
    00051141958989
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)