Motion
415

3M
415

Transfer Tape - 100 micrometre, 3.94 mil Liner Thickness, 12.0000 in Width, 36 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09463357
MFR #415
Price$661.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
415

Transfer Tape - 100 micrometre, 3.94 mil Liner Thickness, 12.0000 in Width, 36 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09463357
MFR #415

Mfr description
7000123281 3M DOUBLE COATED TAPE 415,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.93/each

Specifications

Dimensions

  • Adhesive Thickness
    3.94 mil, 0.10 mm
  • Length
    36 yd
  • Liner Thickness
    100 micrometre, 3.94 mil
  • Width
    12.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000123281
  • Product Form
    Roll
  • UPC_NO
    00021200037849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)