Motion
425

3M
425

3M™ Aluminum Foil Tape 425, Silver, 50 mm x 55 m, 4.6 mil, 24 rolls per case
Mi Item #09463433
MFR #425
Price$162.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
425

3M™ Aluminum Foil Tape 425, Silver, 50 mm x 55 m, 4.6 mil, 24 rolls per case
Mi Item #09463433
MFR #425

Mfr description
7100053596 3M ALUMINUM FOIL TAPE 425,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.90/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Overall Length
    55 m
  • Overall Width
    1.9685 in, 50 mm
  • Shelf Life
    24 months
  • Tensile Strength
    28 lb/in, 49.04
  • Thickness
    4.6 mil
  • Width
    1.96 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    6 %
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)