Motion
425

3M
425

3M™ Aluminum Foil Tape 425 LT80, Silver, 6 in x 60 yd, 4.6 mil, 2 rolls per case
Mi Item #09463454
MFR #425
Price$488.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
425

3M™ Aluminum Foil Tape 425 LT80, Silver, 6 in x 60 yd, 4.6 mil, 2 rolls per case
Mi Item #09463454
MFR #425

Mfr description
7010378521 3M ALUMINUM FOIL TAPE 425
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.16/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Shelf Life
    24 months
  • Tensile Strength
    28 lb/in, 49.04
  • Thickness
    4.6 mil
  • Width
    6 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    6 %
  • Manufacturer Upc Number
    00051128998410
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)