Motion
427

3M
427

3M™ Aluminum Foil Tape 427, Silver, 305 mm x 55 m, 4.6 mil, 1 roll per case
Mi Item #09463489
MFR #427
Price$1,513.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
427

3M™ Aluminum Foil Tape 427, Silver, 305 mm x 55 m, 4.6 mil, 1 roll per case
Mi Item #09463489
MFR #427

Mfr description
7100053599 3M ALUMINUM FOIL TAPE 427,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linered version of our 3M™ Aluminum Foil Tape 425
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,513.26/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Overall Length
    55 m
  • Overall Width
    12.0000 in, 305 mm
  • Tensile Strength
    28 lb/in, 49.04
  • Thickness
    4.6 mil
  • Width
    12 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    6 %
  • Manufacturer Upc Number
    00051125853958
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)