Motion
7010337240 3M ALUMINUM FOIL TAPE 427, SILVER, 6 1/2 IN X 180 YD, 4.6 MIL,

3M
7010337240 3M ALUMINUM FOIL TAPE 427, SILVER, 6 1/2 IN X 180 YD, 4.6 MIL,

3M™ Aluminum Foil Tape 427, Silver, 6 1/2 in x 180 yd, 4.6 mil, 1 roll per case
MI ITEM #09463507
MFR #7010337240 3M ALUMINUM FOIL TAPE 427, SILVER, 6 1/2 IN X 180 YD, 4.6 MIL,
List Price$2,416.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010337240 3M ALUMINUM FOIL TAPE 427, SILVER, 6 1/2 IN X 180 YD, 4.6 MIL,

3M™ Aluminum Foil Tape 427, Silver, 6 1/2 in x 180 yd, 4.6 mil, 1 roll per case
MI ITEM #09463507
MFR #7010337240 3M ALUMINUM FOIL TAPE 427, SILVER, 6 1/2 IN X 180 YD, 4.6 MIL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,416.73/each for your price

Overview

Mfr description
7010337240 3M ALUMINUM FOIL TAPE 427,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linered version of our 3M™ Aluminum Foil Tape 425
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces

Specifications

  • Color
    Gray
  • Length
    180 yd
  • Manufacturer Upc Number
    00051125854993
  • Width
    6.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought