Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100040976 3M ALUMINUM FOIL TAPE 431, SILVER, 50 MM X 55 M, 3.1 MIL, 24 RO

3M™ Aluminum Foil Tape 431, Silver, 50 mm x 55 m, 3.1 mil, 24 rolls per case
MI ITEM #09463585
MFR #7100040976 3M ALUMINUM FOIL TAPE 431, SILVER, 50 MM X 55 M, 3.1 MIL, 24 RO

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7100040976 3M ALUMINUM FOIL TAPE 431,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Classified by UL to UL 723, Class "L" for low flammability rating

Specifications

  • Color
    Gray
  • Manufacturer Upc Number
    00051125853217
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text