Motion
431

3M
431

3M™ Aluminum Foil Tape 431, Silver, 5 in x 60 yd, 3.1 mil, 2 Rolls/Case
Mi Item #09463608
MFR #431
Price$620.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
431

3M™ Aluminum Foil Tape 431, Silver, 5 in x 60 yd, 3.1 mil, 2 Rolls/Case
Mi Item #09463608
MFR #431

Mfr description
7010314251 3M ALUMINUM FOIL TAPE 431,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.46/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    5.0000 in, 127 mm
  • Shelf Life
    24 months
  • Tensile Strength
    19 lb/in, 33.27
  • Width
    5 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Manufacturer Upc Number
    00051125856485
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)