Motion
433

3M
433

3M™ High Temperature Aluminum Foil Tape 433, Silver, 23 in x 60 yd, 3.6 mil, 1 roll per case
Mi Item #09463614
MFR #433
Price$6,026.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
433

3M™ High Temperature Aluminum Foil Tape 433, Silver, 23 in x 60 yd, 3.6 mil, 1 roll per case
Mi Item #09463614
MFR #433

Mfr description
7100077775 3M HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can withstand limited exposure up to 600ºF/316ºC for heat shielding applications
  • Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,026.83/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    23.0000 in, 584.20 mm
  • Tensile Strength
    20 lb/in, 35.03
  • Thickness
    3.6 mil
  • Width
    23 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    3.5 %
  • Manufacturer Upc Number
    00051115059445
  • Max Operating Temperature
    600 °F, 316 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)