Motion
433L

3M
433L

3M™ High Temperature Aluminum Foil Tape 433L, Silver, 5 in x 60 yd, 3.6 mil, 2 rolls per case
Mi Item #09463621
MFR #433L
Price$1,589.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
433L

3M™ High Temperature Aluminum Foil Tape 433L, Silver, 5 in x 60 yd, 3.6 mil, 2 rolls per case
Mi Item #09463621
MFR #433L

Mfr description
7010373508 3M HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,589.14/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    5.0000 in, 127 mm
  • Shelf Life
    18 months
  • Tensile Strength
    20 lb/in, 35.03
  • Thickness
    3.5 mil
  • Width
    5 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    3.5 %
  • Max Operating Temperature
    600 °F, 316 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)