1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010295024 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 12 1
3M™ High Temperature Aluminum Foil Tape 433L, Silver, 12 1/2 in x 180 yd, 3.5 mil, 1 roll per case
MI ITEM #
09463624
MFR #
7010295024 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 12 1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Shielding Tape
3M 7010295024 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 12 1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010295024 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 12 1
3M™ High Temperature Aluminum Foil Tape 433L, Silver, 12 1/2 in x 180 yd, 3.5 mil, 1 roll per case
MI ITEM #
09463624
MFR #
7010295024 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 12 1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
180 yd
Width
12.5 in
Details
Color
Gray
Overview
Mfr description
7010295024 3M HIGH TEMPERATURE
For industrial/occupational use only. Not for consumer sale or use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought