Motion
7010302191 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 7 2/

3M
7010302191 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 7 2/

3M™ High Temperature Aluminum Foil Tape 433L, Silver, 7 2/3 in x 180 yd, 3.5 mil, 1 roll per case
MI ITEM #09463625
MFR #7010302191 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 7 2/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010302191 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 7 2/

3M™ High Temperature Aluminum Foil Tape 433L, Silver, 7 2/3 in x 180 yd, 3.5 mil, 1 roll per case
MI ITEM #09463625
MFR #7010302191 3M HIGH TEMPERATURE ALUMINUM FOIL TAPE 433L, SILVER, 7 2/

Mfr description
7010302191 3M HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linered version of our 3M™ High Temperature Aluminum Foil Tape 433
  • Can withstand limited exposure up to 600ºF/316ºC for heat shielding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    180 yd
  • Width
    7.66 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051138948139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)