Motion
434

3M
434

3M™ Vibration Damping Tape 434, Silver, 7 in x 60 yd, 7.5 mil, 1 roll per case
Mi Item #09463637
MFR #434
Price$2,212.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
434

3M™ Vibration Damping Tape 434, Silver, 7 in x 60 yd, 7.5 mil, 1 roll per case
Mi Item #09463637
MFR #434

Mfr description
7010334299 3M VIBRATION DAMPING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Vibration damping properties make this tape an ideal choice for a variety of applications in industries such as aerospace, transportation, appliance, general industrial and more
  • Cold temperature resistance allows tape to perform at extremely low temperatures (-76°F/-60°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,212.18/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    7.0000 in, 177.80 mm
  • Shelf Life
    24 months
  • Tensile Strength
    800 lb/in, 1401.01
  • Thickness
    5.5 mil
  • Width
    7 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    12 %
  • Manufacturer Upc Number
    00051138954536
  • Max Operating Temperature
    68 °F, 20 °C
  • Min Operating Temperature
    -76 °F, -60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)