Overview
Mfr description
7010334318 3M VIBRATION DAMPING TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Vibration damping properties make this tape an ideal choice for a variety of applications in industries such as aerospace, transportation, appliance, general industrial and more
- Cold temperature resistance allows tape to perform at extremely low temperatures -76°F/-60°C
- Resists weather and UV degradation, ensuring performance in many difficult applications
- Linered construction offers die cutting capabilities
- Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy
Specifications
- ColorGray
- Length36 yd
- Manufacturer Upc Number00051138956899
- Width15 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data