Motion
438

3M
438

3M™ Heavy Duty Aluminum Foil Tape 438, Silver, 2-1/2 in x 60 yd, 7.2 mil, 16 rolls per case
Mi Item #09463668
MFR #438
Price$394.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
438

3M™ Heavy Duty Aluminum Foil Tape 438, Silver, 2-1/2 in x 60 yd, 7.2 mil, 16 rolls per case
Mi Item #09463668
MFR #438

Mfr description
7010379708 3M HEAVY DUTY ALUMINUM FOIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy duty dead soft aluminum foil backing provides increased effectiveness for head shielding in demanding applications
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.91/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    2.5000 in, 63.50 mm
  • Shelf Life
    24 months
  • Tensile Strength
    59 lb/in, 103.32
  • Thickness
    7.2 mil
  • Width
    2.5 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    10 %
  • Manufacturer Upc Number
    00051125854856
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)