Motion
7010379729 3M ALUMINUM FOIL TAPE 439, SILVER, 3 1/4 IN X 180 YD, 3.1 MIL,

3M
7010379729 3M ALUMINUM FOIL TAPE 439, SILVER, 3 1/4 IN X 180 YD, 3.1 MIL,

3M™ Aluminum Foil Tape 439, Silver, 3 1/4 in x 180 yd, 3.1 mil, 2 rolls per case
MI ITEM #09463677
MFR #7010379729 3M ALUMINUM FOIL TAPE 439, SILVER, 3 1/4 IN X 180 YD, 3.1 MIL,
List Price$1,205.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010379729 3M ALUMINUM FOIL TAPE 439, SILVER, 3 1/4 IN X 180 YD, 3.1 MIL,

3M™ Aluminum Foil Tape 439, Silver, 3 1/4 in x 180 yd, 3.1 mil, 2 rolls per case
MI ITEM #09463677
MFR #7010379729 3M ALUMINUM FOIL TAPE 439, SILVER, 3 1/4 IN X 180 YD, 3.1 MIL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,205.71/each for your price

Overview

Mfr description
7010379729 3M ALUMINUM FOIL TAPE 439,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linered version of our 3M™ Aluminum Foil Tape 431
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Classified by UL to UL 723, Class "L" for low flammability rating

Specifications

  • Color
    Gray
  • Length
    180 yd
  • Manufacturer Upc Number
    00051125855426
  • Width
    3.24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought