Motion
7000049737 3M EXTREME SEALING TAPE 4411G, GRAY, 24 IN X 36 YD, 40 MIL,

3M
7000049737 3M EXTREME SEALING TAPE 4411G, GRAY, 24 IN X 36 YD, 40 MIL,

3M™ Extreme Sealing Tape 4411G, Gray, 24 in x 36 yd, 40 mil, 1 roll per case
MI ITEM #09463720
MFR #7000049737 3M EXTREME SEALING TAPE 4411G, GRAY, 24 IN X 36 YD, 40 MIL,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049737 3M EXTREME SEALING TAPE 4411G, GRAY, 24 IN X 36 YD, 40 MIL,

3M™ Extreme Sealing Tape 4411G, Gray, 24 in x 36 yd, 40 mil, 1 roll per case
MI ITEM #09463720
MFR #7000049737 3M EXTREME SEALING TAPE 4411G, GRAY, 24 IN X 36 YD, 40 MIL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000049737 3M EXTREME SEALING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Gray, 0.040 in (1.0 mm) thick tape is designed for difficult sealing applications
  • Sticks on contact to many metals, plastics and other hard-to-stick-to surfaces
  • Provides immediate seal with no wait time or oozing associated with liquid sealants
  • Tough, yet flexible clear ionomer backing is abrasion resistant and instantly paintable
  • Acrylic adhesive provides excellent sealing qualities and good outdoor durability

Specifications

  • Color
    Gray
  • Length
    36 yd
  • Width
    24 in
  • Manufacturer Upc Number
    00051115642630
  • UPC_NO
    00051115642630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought