Motion
442B

3M
442B

Film Tape - Length: 54.68 yd, Width: 3.89 in, Thick: 7 mil, 0.17 mm, Black
Mi Item #09463732
MFR #442B
Price$46.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
442B

Film Tape - Length: 54.68 yd, Width: 3.89 in, Thick: 7 mil, 0.17 mm, Black
Mi Item #09463732
MFR #442B

Mfr description
7100043941 3M WOVEN PATCH TAPE 442B,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength tape capable of patching bales, bags and tarps
  • Matches black woven insulation facings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.07/each

Specifications

Dimensions

  • Container Size
    99 mm x 50
  • Length
    54.68 yd
  • Roll Length
    50 m, 54.68 yd
  • Roll Width
    3.8900 in, 99 mm
  • Tensile Strength
    96.32
  • Thickness
    7 mil, 0.17 mm
  • Width
    3.89 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Copolymer Plastic Film
  • Color
    Black
  • Elongation at Break
    30 %
  • Format
    Roll
  • Manufacturer Stock Number
    7100043941
  • Manufacturer Upc Number
    00051128961254
  • Material
    Copolymer Plastic Film
  • Series
    442B
  • Shape
    Roll
  • Type
    Woven Patch Tape
  • UPC_NO
    00051128961254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)