Motion
442KW

3M
442KW

Transfer Tape - 5.6 mil, 0.14 mm Liner Thickness, 4.0000 in Width, 32.92 m Length, Natural Rubber Material, Off-white Color
MI ITEM #09463737
MFR #442KW
Price$148.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
442KW

Transfer Tape - 5.6 mil, 0.14 mm Liner Thickness, 4.0000 in Width, 32.92 m Length, Natural Rubber Material, Off-white Color
MI ITEM #09463737
MFR #442KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.78/each

Specifications

Dimensions

  • Adhesive Thickness
    1.5 mil, 0.04 mm
  • Length
    32.92 m
  • Liner Thickness
    5.6 mil, 0.14 mm
  • Width
    4.0000 in

Details

  • Adhesive Material
    Natural Rubber
  • Color
    Off-white
  • Liner Material
    Polycoated Bleached Kraft Paper
  • Manufacturer Stock Number
    442KW
  • Operating Temperature Range
    -29 °C to 149 °C, -20 °F to 300 °F
  • Product Form
    Roll
  • UPC_NO
    00051115531231

Overview

Mfr description
7100174124 3M DOUBLE COATED POLYESTER
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought