Motion
442KW

3M
442KW

Transfer Tape - 0.14 mm, 5.6 mil Liner Thickness, 1.0000 in Width, 32.92 m Length, Natural Rubber Material, Off-white Color
MI ITEM #09463738
MFR #442KW
Price$133.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
442KW

Transfer Tape - 0.14 mm, 5.6 mil Liner Thickness, 1.0000 in Width, 32.92 m Length, Natural Rubber Material, Off-white Color
MI ITEM #09463738
MFR #442KW

Mfr description
7100171713 3M DOUBLE COATED POLYESTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.88/each

Specifications

Dimensions

  • Adhesive Thickness
    1.5 mil, 0.04 mm
  • Length
    32.92 m
  • Liner Thickness
    0.14 mm, 5.6 mil
  • Width
    1.0000 in

Details

  • Adhesive Material
    Natural Rubber
  • Color
    Off-white
  • Liner Material
    Polycoated Bleached Kraft Paper
  • Manufacturer Stock Number
    7100171713
  • Operating Temperature Range
    -29 °C to 149 °C, -20 °F to 300 °F
  • Product Form
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)