Motion
7100043788 3M WOVEN PATCH TAPE 442W, WHITE, 99 MM X 50 M, 15 ROLLS PER CAS

3M
7100043788 3M WOVEN PATCH TAPE 442W, WHITE, 99 MM X 50 M, 15 ROLLS PER CAS

Film Tape - Length: 54.68 yd, Width: 3.89 in, White
MI ITEM #09463742
MFR #7100043788 3M WOVEN PATCH TAPE 442W, WHITE, 99 MM X 50 M, 15 ROLLS PER CAS
Your Price$40.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100043788 3M WOVEN PATCH TAPE 442W, WHITE, 99 MM X 50 M, 15 ROLLS PER CAS

Film Tape - Length: 54.68 yd, Width: 3.89 in, White
MI ITEM #09463742
MFR #7100043788 3M WOVEN PATCH TAPE 442W, WHITE, 99 MM X 50 M, 15 ROLLS PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.07/each(List $46.07)

Overview

Mfr description
7100043788 3M WOVEN PATCH TAPE 442W,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength tape capable of patching bales, bags and tarps
  • Matches white woven insulation facings
  • Repairs numerous polyethylene and polypropylene materials
  • Designed with a high tack adhesive and durable backing
  • Elongates up to 30 percent

Specifications

  • Backing Material
    Copolymer Plastic Film
  • Adhesive Material
    Acrylic
  • Color
    White
  • Length
    54.68 yd
  • Width
    3.89 in
  • Tensile Strength
    55.0
  • Manufacturer Upc Number
    00051128961285
  • UPC_NO
    00051128961285

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text