Specifications
Dimensions
- Length65.83 m, 72 yd
- Overall Thickness0.0310 in, 0.78 mm
- Shelf Life18 months
- Tensile Strength414 kPa
- Width48.0000 in, 1219 mm
Details
- Adhesive MaterialRubber
- ApplicationInterior Mirror & Fixture Attachment
- Backing MaterialPolyethylene
- ColorWhite
- Density6.24 lb/ft³
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique rubber adhesive system provides quick stick• Adheres well to most low surface energy (LSE) materials
- Manufacturer Catalog Number4462
- Manufacturer Stock Number7100050508
- Manufacturer Upc Number00051115237324
- MaterialPolyethylene
- Mounting TypeDouble Coated
- Number Of Pieces1
- Product TypeSingle Sided Foam Tape
- Series4462
- ShapeRoll
- Standards MetASTM D3654
- TypeDouble Coated Polyethylene Foam Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)