Motion
7010373770 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 4

3M
7010373770 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 4

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 48 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463767
MFR #7010373770 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373770 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 4

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 48 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463767
MFR #7010373770 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Width
    48 in

Details

  • Application
    Interior Mirror & Fixture Attachment
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique rubber adhesive system provides quick stick• Adheres well to most low surface energy (LSE) materials
  • Manufacturer Upc Number
    00051115237331
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Overview

Mfr description
7010373770 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique rubber adhesive system provides quick stick
  • Adheres well to most low surface energy (LSE) materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought