Motion
7010290300 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462W, WHITE,

3M
7010290300 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462W, WHITE,

3M™ Double Coated Polyethylene Foam Tape 4462W, White, 54 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463768
MFR #7010290300 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462W, WHITE,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290300 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462W, WHITE,

3M™ Double Coated Polyethylene Foam Tape 4462W, White, 54 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463768
MFR #7010290300 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462W, WHITE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010290300 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • ManufacturerName (description attribute)
    3M
  • Color
    White
  • Application
    Interior Mirror & Fixture Attachment
  • Width
    54 in
  • Length
    72 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text