Motion
7010376089 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462B, BLACK,

3M
7010376089 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462B, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4462B, Black, 54 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463769
MFR #7010376089 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462B, BLACK,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010376089 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462B, BLACK,

3M™ Double Coated Polyethylene Foam Tape 4462B, Black, 54 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #09463769
MFR #7010376089 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462B, BLACK,

Mfr description
7010376089 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Width
    54 in

Details

  • Application
    Interior Mirror & Fixture Attachment
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)