Motion
7010292655 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, WHITE, 1

3M
7010292655 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, WHITE, 1

3M™ Double Coated Polyethylene Foam Tape 4466 White, 1/4 in x 36 yd, 36 rolls per case
Mi Item #09463774
MFR #7010292655 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, WHITE, 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292655 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, WHITE, 1

3M™ Double Coated Polyethylene Foam Tape 4466 White, 1/4 in x 36 yd, 36 rolls per case
Mi Item #09463774
MFR #7010292655 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, WHITE, 1

Mfr description
7010292655 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0590 in, 1.50 mm
  • Shelf Life
    18 months
  • Tensile Strength
    60.05 psi, 414 kPa
  • Width
    0.2500 in, 6.34 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Indoor general purpose mounting and joining
  • Backing Material
    Polyethylene
  • Color
    White
  • Density
    3.75 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique rubber adhesive system provides quick stick• Adheres well to most low surface energy (LSE) materials
  • Manufacturer Catalog Number
    4466
  • Manufacturer Stock Number
    7010292655
  • Manufacturer Upc Number
    00051115234996
  • Material
    Polyethylene
  • Mounting Type
    Double Coated
  • Number Of Pieces
    36
  • Product Type
    Single Sided Foam Tape
  • Series
    4466
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Polyethylene Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)