Specifications
Dimensions
- Length36 yd
- Width2 in
Details
- ColorWhite
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique rubber adhesive system provides quick stick• Adheres well to most low surface energy (LSE) materials
- Manufacturer Upc Number00051115235030
- ManufacturerName (description attribute)3M
- Product TypeSingle Sided Foam Tape
Overview
Mfr description
7000124259 3M DOUBLE COATED
- For industrial/occupational use only. Not for consumer sale or use.
- Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique rubber adhesive system provides quick stick
- Adheres well to most low surface energy (LSE) materials