Motion
7010334354 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, BLACK, 2

3M
7010334354 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, BLACK, 2

3M™ Double Coated Polyethylene Foam Tape 4466, Black, 2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #09463778
MFR #7010334354 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, BLACK, 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334354 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, BLACK, 2

3M™ Double Coated Polyethylene Foam Tape 4466, Black, 2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #09463778
MFR #7010334354 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4466, BLACK, 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Width
    2 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique rubber adhesive system provides quick stick• Adheres well to most low surface energy (LSE) materials
  • Manufacturer Upc Number
    00051115235092
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Overview

Mfr description
7010334354 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique rubber adhesive system provides quick stick
  • Adheres well to most low surface energy (LSE) materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought