Motion
7010374462 3M FLEXOMOUNT PLATE MOUNTING TAPE 447, GRAY, 4 IN X 36 YD

3M
7010374462 3M FLEXOMOUNT PLATE MOUNTING TAPE 447, GRAY, 4 IN X 36 YD

3M™ Flexomount™ Plate Mounting Tape 447, Gray, 4 in x 36 yd, 10 mil, 8 rolls per case
Mi Item #09463787
MFR #7010374462 3M FLEXOMOUNT PLATE MOUNTING TAPE 447, GRAY, 4 IN X 36 YD
Price$431.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374462 3M FLEXOMOUNT PLATE MOUNTING TAPE 447, GRAY, 4 IN X 36 YD

3M™ Flexomount™ Plate Mounting Tape 447, Gray, 4 in x 36 yd, 10 mil, 8 rolls per case
Mi Item #09463787
MFR #7010374462 3M FLEXOMOUNT PLATE MOUNTING TAPE 447, GRAY, 4 IN X 36 YD

Mfr description
7010374462 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Provides uniform coverage of solids when halftone dot reproduction is not critical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.00/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    4 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051138956370
  • UPC_NO
    00051138956370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)